DESCRIPTION

Kichler Lighting Colerne 100W 1-Light Wall Sconce

KK43436

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Colerne
Color Finish
Auburn Stained
Color Finish Category
Browns
Depth
9-1/2 in
Energy Star Compliant
No
Glass Type
ClearSeeded
Height
14-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
8-3/4 in

Starting at
$280.14
EACH
  • QUANTITY