DESCRIPTION

Kichler Lighting Tully™ 100W 1-Light Wall Sconce

KK45149

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Tully™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
SatinEtchedCasedOpal
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5 in

Starting at
$104.06
EACH
  • QUANTITY