DESCRIPTION

Kichler Lighting Camerena™ 100W 1-Light Wall Sconce

KK45421

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Camerena™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Scavo
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6 in

Starting at
$56.03
EACH
  • QUANTITY