DESCRIPTION

Kichler Lighting Tanglewood Collection 100W 1-Light Wall Sconce

KK45901

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Tanglewood Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
SatinEtched
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
100
Width
6 in

Starting at
$52.03
EACH
  • QUANTITY