DESCRIPTION

Kichler Lighting 100W 1-Light Wall Sconce

KK6121

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-3/4 in
Energy Star Compliant
No
Glass Type
CasedOpal
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5 in

Starting at
$23.4
EACH
  • QUANTITY