DESCRIPTION

Kichler Lighting Nicholson™ 100W 2-Light Bath Vanity Fixture

KK45882

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Nicholson™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
10 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
Watts
100
Width
16 in

Starting at
$72.04
EACH
  • QUANTITY