DESCRIPTION

Kichler Lighting Granby™ 100W 2-Light Medium Base Incandescent Bath Vanity

KK45359

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Granby™
Color Finish
Brushed Pewter
Color Finish Category
Pewter Tones
Glass Type
Satin Etched Cased Opal
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
2
Volts
120V
Watts
100
Width
17 in

Starting at
$125.47
EACH
  • QUANTITY