DESCRIPTION

Kichler Lighting Langford™ 100W 2-Light Medium Base Incandescent Ceiling Light

KK3681

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Langford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
19 in
Glass Type
Satin Etched White
Height
15-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
100
Width
18-3/4 in

Starting at
$188.2
EACH
  • QUANTITY

DOCUMENTS