DESCRIPTION

Kichler Lighting Monroe™ 100W 2-Light Medium Base Incandescent Pendant

KK43163

Color Finish

 

SPECIFICATIONS

Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
24-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
Volts
120V
Watts
100
Width
17-1/2 in

Starting at
$162.09
EACH
  • QUANTITY