DESCRIPTION

Kichler Lighting Monroe™ 100W 2-Light Medium Base Vanity Light

KK45054

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
11-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
Volts
120V
Watts
100
Width
18 in

Starting at
$96.05
EACH
  • QUANTITY