DESCRIPTION

Kichler Lighting Willowmore 100W 2-Light Medium Bath Bar

KK5927

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Willowmore
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
11 in
Installation Type
Wall Mount
Length
7-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY