DESCRIPTION

Kichler Lighting Telford™ 100W 2-Light Medium Bracket Fixture

KK5992CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Telford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Alabaster Swirl
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Watts
100
Width
18 in

Starting at
$62.04
EACH
  • QUANTITY