DESCRIPTION

Kichler Lighting 100W 2-Light Medium Incandescent Ceiling Light

KK3620

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/2 in
Glass Type
White Etched
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
200
Width
13-1/2 in

Starting at
$125.07
EACH
  • QUANTITY