DESCRIPTION

Kichler Lighting Tanglewood Collection 100W 2-Light Medium Incandescent Semi-Flush Ceiling Light

KK42900

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tanglewood Collection
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
16 in
Energy Star Compliant
No
Glass Type
SatinEtched
Height
13 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Classic
Lumens
1600
Material
Steel
Number Of Lights
2
UL Listed
No
Watts
100
Width
16 in

Starting at
$132.07
EACH
  • QUANTITY