DESCRIPTION

Kichler Lighting Hendrik™ 100W 2-Light Medium Island Light

KK3875

Color Finish

 

SPECIFICATIONS

Collection
Hendrik™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched Cased Opal
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
100
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY