DESCRIPTION

Kichler Lighting Venetian Rain 100W 2-Light Outdoor Pendant

KK49134

Color Finish

 

SPECIFICATIONS

Collection
Venetian Rain
Color Finish
Black/Gold
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Height
24-3/4 in
Length
7-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
7 in

Starting at
Call for Pricing
  • QUANTITY