DESCRIPTION

Kichler Lighting Moxie 100W 2-Light Pendant

KK42062CMZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Moxie
Color Finish
Cambridge Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched
Height
46 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
18 in

Starting at
Call for Pricing
  • QUANTITY