DESCRIPTION

Kichler Lighting Monroe™ 100W 3-Light Bath Vanity Fixture

KK45055

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
11-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
Volts
120V
Watts
100
Width
24 in

Starting at
$134.07
EACH
  • QUANTITY