DESCRIPTION

Kichler Lighting Camerena™ 100W 3-Light Bath Vanity Fixture

KK45423

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Camerena™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
Energy Star Compliant
No
Glass Type
White Scavo
Height
9 in
Installation Type
Damp, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
3
Watts
100
Width
24 in

Starting at
$118.06
EACH
  • QUANTITY