DESCRIPTION

Kichler Lighting Currituck 100W 3-Light Bath Vanity Fixture

KK45488

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Currituck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
9-3/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
100
Width
23-1/4 in

Starting at
$174.09
EACH
  • QUANTITY