DESCRIPTION

Kichler Lighting Nicholson™ 100W 3-Light Ceiling Light Fixture

KK42879

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nicholson™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
13-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
100
Width
16 in

Starting at
$98.05
EACH
  • QUANTITY