DESCRIPTION

Kichler Lighting Camerena™ 100W 3-Light Chandelier

KK43223OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Camerena™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Light Umber Etched
Height
24-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$166.09
EACH
  • QUANTITY