DESCRIPTION

Kichler Lighting Tanglewood Collection 100W 3-Light Halogen Inverted Pendant

KK42903

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tanglewood Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched
Height
21-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
No
Watts
100
Width
18 in

Starting at
Call for Pricing
  • QUANTITY