DESCRIPTION

  • Teleford Collection
  • Utilizes 3 100 W (max) bulbs (not included)

Kichler Lighting Telford™ 100W 3-Light Medium Base A Bracket

KK5993

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Telford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9 in
Glass Type
Alabaster Swirl
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$86.05
EACH
  • QUANTITY