Kichler Lighting Cylinders™ 100W 3-Light Medium Base Bracket
KK5438
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Cylinders™
- Color Finish
- Polished Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 5-3/4 in
- Energy Star Compliant
- No
- Glass Type
- Satin Etched Cased Opal
- Height
- 8 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Material
- Glass, Steel
- Number Of Lights
- 3
- Volts
- 120V
- Watts
- 300
- Width
- 20-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday