DESCRIPTION

Kichler Lighting Wilton™ 100W 3-Light Medium Base Bracket

KK5989

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wilton™
Color Finish
Carre Bronze
Color Finish Category
Bronze Tones
Depth
8-3/4 in
Glass Type
Antique Barley
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
3
Volts
120V
Watts
300
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY