DESCRIPTION

Kichler Lighting Pocelona™ 100W 3-Light Medium Base Incandescent Bath Vanity

KK5369

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pocelona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
Glass Type
Satin Etched Cased Opal
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
3
Volts
120V
Watts
300
Width
24 in

Starting at
$226.12
EACH
  • QUANTITY