DESCRIPTION

Kichler Lighting Triad 18 in. 100W 3-Light Medium E-26 Ceiling Mount Chandelier

KK42547

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Triad
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Glass Type
Clear;White Vetro Mica
Height
18 in
Length
31-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
100
Width
7-3/4 in

Starting at
$780.39
EACH
  • QUANTITY