DESCRIPTION

Kichler Lighting Monroe™ 100W 3-Light Medium Base Incandescent Chandelier

KK43155

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Umber Etched
Height
29-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number Of Lights
3
Watts
100
Width
23 in

Starting at
$186.1
EACH
  • QUANTITY