DESCRIPTION

Kichler Lighting Colerne 100W 3-Light Medium Base Incandescent Chandelier

KK43433

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Colerne
Color Finish
Auburn Stained
Color Finish Category
Browns
Height
16-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
100
Width
10-1/2 in

Starting at
$990.5
EACH
  • QUANTITY