DESCRIPTION

Kichler Lighting Eileen™ 13-3/4 in. 100W 3-Light Medium E-26 Ceiling Mount Chandelier

KK1894

Color Finish

 

SPECIFICATIONS

Collection
Eileen™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18-1/2 in
Glass Type
White Etched
Height
14 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
3
Watts
300
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$196.1
EACH
  • QUANTITY