DESCRIPTION

  • Controls in lower access panel
  • Fixed protective door screen
  • Hi/Lo millivolt or manual valve with variable adjustment of flame and BTU
  • ODS sensor to constantly monitor room air provide 100% gas shut off if oxygen reduced below acceptable levels
  • Utilizes 3 100W (max) bulbs (not included)
  • Wall switch control for millivolt systems

Kichler Lighting Willowmore 100W 3-Light Medium Bath Bar

KK5928

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Willowmore
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Glass Type
Satin Etched
Height
11 in
Length
7-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
23-1/2 in

Starting at
$127.37
EACH
  • QUANTITY

DOCUMENTS