DESCRIPTION

Kichler Lighting Durham™ 100W 3-Light Medium Bracket Fixture

KK45066

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Durham™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
Watts
100
Width
23-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY