DESCRIPTION

Kichler Lighting Wedgeport™ 100W 3-Light Medium Bracket Fixture

KK5286

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Wedgeport™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
100
Width
23-1/4 in

Starting at
$148.08
EACH
  • QUANTITY