DESCRIPTION

Kichler Lighting Olympia Collection 100W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light

KK3606

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Olympia Collection
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Diameter
24 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
11-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lumens
1600
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
24 in

Starting at
$306.08
EACH
  • QUANTITY