DESCRIPTION

Kichler Lighting Arvella 100W 3-Light Medium Incandescent Bath Light

KK45387NI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Arvella
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched Cased Opal
Height
10-1/5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
100
Width
26 in

Starting at
Call for Pricing
  • QUANTITY