DESCRIPTION

Kichler Lighting Stafford™ 100W 3-Light Medium Incandescent Chandelier

KK2556

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stafford™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched
Height
18-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
3
UL Listed
No
Watts
100
Width
22 in

Starting at
$145.08
EACH
  • QUANTITY