DESCRIPTION

Kichler Lighting Granby™ 100W 3-Light Medium Incandescent Chandelier

KK42556

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Granby™
Color Finish
Brushed Pewter
Color Finish Category
Pewter Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
19 in

Starting at
$235.72
EACH
  • QUANTITY