DESCRIPTION

Kichler Lighting Camerena™ 100W 3-Light Medium Incandescent Chandelier

KK43223

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Camerena™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Scavo
Height
24-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$166.09
EACH
  • QUANTITY