DESCRIPTION

Kichler Lighting Lara™ 100W 3-Light Medium Incandescent Pendant

KK42864SWZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Shadow Bronze
Color Finish Category
Bronze Tones
Diameter
24 in
Glass Type
Clear
Height
34 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300

Starting at
$538.27
EACH
  • QUANTITY