DESCRIPTION

Kichler Lighting Hendrik™ 100W 3-Light Medium Mini Chandelier

KK1671

Color Finish

 

SPECIFICATIONS

Collection
Hendrik™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched Cased Opal
Height
16-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Watts
300
Width
19 in

Starting at
$290.15
EACH
  • QUANTITY