100W 3-Light Medium Pendant in Olde Bronze

Part #KK42121OZ  |  Item #4325788  |  Manufacturer Part #42121OZ

$199.95 EACH

Color/Finish: Olde Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: Dimensions & Description; 5.00 X 20.00 , WHITE MICROFIBER , SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Product Type: Fan Acessory

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 20 in