DESCRIPTION

Kichler Lighting Courtyard™ 100W 3-Light Outdoor Wall Lantern

KK9060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Courtyard™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
18 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
ClearSeeded
Height
40-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
13-1/2 in

Starting at
Call for Pricing
  • QUANTITY