DESCRIPTION

Kichler Lighting Roswell 100W 3-Light Pendant

KK43301

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Roswell
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
7 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Fabric, Steel
Number Of Lights
3
Volts
120V
Watts
100
Width
19-1/4 in

Starting at
$550.28
EACH
  • QUANTITY