DESCRIPTION

Kichler Lighting Eileen™ 100W 3-Light Semi-Flush Mount Ceiling Fixture

KK3797

Color Finish

 

SPECIFICATIONS

Collection
Eileen™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
17-1/2 in
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$266.14
EACH
  • QUANTITY