DESCRIPTION

Kichler Lighting Dover 100W 4-Bulb Medium Strip Light

KK6324

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Etched Seeded
Height
9 in
Light Bulb Shape Code
G16
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
4
Watts
240
Width
30-1/2 in

Starting at
$112.16
EACH
  • QUANTITY