DESCRIPTION

Kichler Lighting Nicholson™ 100W 4-Light Bath Vanity Fixture

KK45884

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Nicholson™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
10 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
Watts
100
Width
33 in

Starting at
$123.57
EACH
  • QUANTITY