DESCRIPTION

Kichler Lighting Silver Coral 100W 4-Light Chandelier or Pendant

KK43347

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Silver Coral
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
22 in

Starting at
$540.27
EACH
  • QUANTITY