DESCRIPTION

Kichler Lighting Berwick 100W 4-Light Medium Base Incandescent Bath Vanity

KK5151

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Berwick
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Glass Type
Etched Opal
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
4
Volts
120V
Watts
100
Width
30 in

Starting at
$218.11
EACH
  • QUANTITY