DESCRIPTION

Kichler Lighting Krasi 100W 4-Light Medium Base Incandescent Pendant

KK42465

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Krasi
Color Finish
Warm Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Etched
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
4
Watts
100
Width
24 in

Starting at
$670.34
EACH
  • QUANTITY